KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dessert Spoon, Length 7 In, PK24

WALCO| Zoro #: G2178583| Mfr #: 9407

$76.29 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 7"
Pattern: Lancer
Item: Dessert Spoon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178583 Mfr #: 9407
Length: 7"Pattern: Lancer
Item: Dessert SpoonMaterial: Stainless Steel
Country of Origin (subject to change): China

Description

Dessert Spoon, Lancer Pattern, Material Stainless Steel, Length 7 In., Package Quantity 24

Reviews