KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Fork, Length 7 1/4 In, PK24

WALCO| Zoro #: G2340335| Mfr #: 1105

$8.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: Barclay
Item: Dinner Fork
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340335 Mfr #: 1105
Pattern: BarclayItem: Dinner Fork
Material: stainless steelLength: 7-1/4"
Country of Origin (subject to change): China

Description

Dinner Fork, Barclay Pattern, Material Stainless Steel, Length 7-1/4 In., Package Quantity 24

Reviews