SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dinner Fork, Length 7 5/16 In, PK24

WALCO| Zoro #: G1874607| Mfr #: 6605

$23.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: Dinner ForkLength: 7-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874607 Mfr #: 6605
Material: Stainless SteelItem: Dinner Fork
Length: 7-5/16"Pattern: Saville
Country of Origin (subject to change): China

Description

Dinner Fork, Saville Pattern, Material Stainless Steel, Length 7-5/16 In., Package Quantity 24

Reviews