KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Fork, Length 7 5/8 In, PK24

WALCO| Zoro #: G2429917| Mfr #: 8005

$50.09 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Dinner Fork
Length: 7-5/8"
Pattern: Art Deco
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429917 Mfr #: 8005
Item: Dinner ForkLength: 7-5/8"
Pattern: Art DecoMaterial: Stainless Steel
Country of Origin (subject to change): China

Description

Dinner Fork, Art Deco Pattern, Material Stainless Steel, Length 7-5/8 In., Package Quantity 24

Reviews