KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Fork, Length 7 5/8 In, PK24

WALCO| Zoro #: G1598082| Mfr #: 9405

$128.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 7-5/8"
Pattern: Lancer
Item: Dinner Fork
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598082 Mfr #: 9405
Length: 7-5/8"Pattern: Lancer
Item: Dinner ForkMaterial: Stainless Steel
Country of Origin (subject to change): China

Description

Dinner Fork, Lancer Pattern, Material Stainless Steel, Length 7-5/8 In., Package Quantity 24

Reviews