KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Knife, Length 8 13/16 In, PK12

WALCO| Zoro #: G1332965| Mfr #: 9245

$57.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Pattern: Classic Bead
Item: Dinner Knife
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332965 Mfr #: 9245
Pattern: Classic BeadItem: Dinner Knife
Material: stainless steelLength: 8-13/16"
Country of Origin (subject to change): China

Description

Dinner Knife, Classic Bead Pattern, Material Stainless Steel, Length 8-13/16 In., Package Quantity 12

Reviews