KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Knife, Length 8 1/4 In, PK12

WALCO| Zoro #: G2228064| Mfr #: 5045

$12.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: Windsor Supreme
Item: Dinner Knife
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228064 Mfr #: 5045
Pattern: Windsor SupremeItem: Dinner Knife
Material: stainless steelLength: 8-1/4"
Country of Origin (subject to change): China

Description

Dinner Knife, Windsor Supreme Pattern, Material Stainless Steel, Length 8-1/4 In., Package Quantity 12

Reviews