Dinner Knife, Length 8 7/8 In, PK36

WALCO| Zoro #: G2182101| Mfr #: 3545

$50.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Pattern: Lisbon
Item: Dinner Knife
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182101 Mfr #: 3545
Pattern: LisbonItem: Dinner Knife
Material: stainless steelLength: 8-7/8"
Country of Origin (subject to change): China

Description

Dinner Knife, Lisbon Pattern, Material Stainless Steel, Length 8-7/8 In., Package Quantity 36

Reviews