KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Knife, Length 9 1/4 In, PK12

WALCO| Zoro #: G1759572| Mfr #: 80451

$38.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: Art Deco
Item: European Dinner Knife
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759572 Mfr #: 80451
Pattern: Art DecoItem: European Dinner Knife
Material: stainless steelLength: 9-1/4"
Country of Origin (subject to change): China

Description

European Dinner Knife, Art Deco Pattern, Material Stainless Steel, Length 9-1/4 In., Package Quantity 12

Reviews