KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Knife, Length 9 1/4 In, PK12

WALCO| Zoro #: G2295422| Mfr #: 92451

$62.48 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pattern: Classic Bead
Item: European Dinner Knife
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295422 Mfr #: 92451
Pattern: Classic BeadItem: European Dinner Knife
Material: stainless steelLength: 9-1/4"
Country of Origin (subject to change): China

Description

European Dinner Knife, Classic Bead Pattern, Material Stainless Steel, Length 9-1/4 In., Package Quantity 12

Reviews