Dinner Knife, Length 9 In, PK12

WALCO| Zoro #: G0589942| Mfr #: 3345

$13.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dinner Knife
Length: 9"
Pattern: Streamline
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589942 Mfr #: 3345
Item: Dinner KnifeLength: 9"
Pattern: StreamlineMaterial: Stainless Steel
Country of Origin (subject to change): China

Description

Dinner Knife, Streamline Pattern, Material Stainless Steel, Length 9 In., Package Quantity 12

Reviews