KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork, Length 8 1/4 In, PK24

WALCO| Zoro #: G0737527| Mfr #: 50051

$26.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: Windsor Supreme
Item: European Fork
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737527 Mfr #: 50051
Pattern: Windsor SupremeItem: European Fork
Material: stainless steelLength: 8-1/4"
Country of Origin (subject to change): China

Description

European Fork, Windsor Supreme Pattern, Material Stainless Steel, Length 8-1/4 In., Package Quantity 24

Reviews