KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork, Length 8 1/8 In, PK24

WALCO| Zoro #: G0867465| Mfr #: 94051

$92.74 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 8-1/8"
Pattern: Lancer
Item: European Fork
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867465 Mfr #: 94051
Length: 8-1/8"Pattern: Lancer
Item: European ForkMaterial: Stainless Steel
Country of Origin (subject to change): China

Description

European Fork, Lancer Pattern, Material Stainless Steel, Length 8-1/8 In., Package Quantity 24

Reviews