KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Salad Fork, Length 7 1/8 In, PK24

WALCO| Zoro #: G0739401| Mfr #: 2806

$25.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: Fanfare
Item: Salad Fork
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739401 Mfr #: 2806
Pattern: FanfareItem: Salad Fork
Material: stainless steelLength: 7-1/8"
Country of Origin (subject to change): China

Description

Salad Fork, Fanfare Pattern, Material Stainless Steel, Length 7-1/8 In., Package Quantity 24

Reviews