SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Salad Fork, Length 7 In, PK36

WALCO| Zoro #: G1669936| Mfr #: 3506

$34.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: Salad ForkLength: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669936 Mfr #: 3506
Material: Stainless SteelItem: Salad Fork
Length: 7"Pattern: Lisbon
Country of Origin (subject to change): China

Description

Salad Fork, Lisbon Pattern, Material Stainless Steel, Length 7 In., Package Quantity 36

Reviews