KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Teaspoon, Length 6 1/4 In, PK36

WALCO| Zoro #: G1807434| Mfr #: 6601

$23.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless Steel
Length: 6-1/4"
Pattern: Saville
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807434 Mfr #: 6601
Material: Stainless SteelLength: 6-1/4"
Pattern: SavilleCountry of Origin (subject to change): China

Description

Teaspoon, Saville Pattern, Material Stainless Steel, Length 6-1/4 In., Package Quantity 36

Reviews