Teaspoon, Length 6 1/5 In, PK36

WALCO| Zoro #: G0344897| Mfr #: 1801

$28.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: Bosa Nova
Item: Teaspoon
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344897 Mfr #: 1801
Pattern: Bosa NovaItem: Teaspoon
Material: stainless steelLength: 6-1/5"
Country of Origin (subject to change): China

Description

Teaspoon, Bosa Nova Pattern, Material Stainless Steel, Length 6-1/5 In., Package Quantity 36

Reviews