Teaspoon, Length 6 1/8 In, PK36

WALCO| Zoro #: G1409782| Mfr #: 3501

$21.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6-1/8"
Pattern: Lisbon
Item: Teaspoon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409782 Mfr #: 3501
Length: 6-1/8"Pattern: Lisbon
Item: TeaspoonMaterial: Stainless Steel
Country of Origin (subject to change): China

Description

Teaspoon, Lisbon Pattern, Material Stainless Steel, Length 6-1/8 In., Package Quantity 36

Reviews