Teaspoon, Length 6 In, PK36

WALCO| Zoro #: G0449741| Mfr #: 9101

$43.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: TeaspoonLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449741 Mfr #: 9101
Material: Stainless SteelItem: Teaspoon
Length: 6"Pattern: Illustra
Country of Origin (subject to change): China

Description

Teaspoon, Illustra Pattern, Material Stainless Steel, Length 6 In., Package Quantity 36

Reviews