Teaspoon, Length 6 In, PK36

WALCO| Zoro #: G1124322| Mfr #: PAC01

$45.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: TeaspoonLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124322 Mfr #: PAC01
Material: Stainless SteelItem: Teaspoon
Length: 6"Pattern: Pacific Rim
Country of Origin (subject to change): China

Description

Teaspoon, Pacific Rim Pattern, Material Stainless Steel, Length 6 In., Package Quantity 36

Reviews