LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Exam Light, Clamp, Halogen, 50W, Reach 36

WALDMANN| Zoro #: G2227416| Mfr #: D13113100

$387.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: clamp
Color: white
Suggested Lamp Item No.: MRC 16 50W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227416 Mfr #: D13113100
Includes: clampColor: white
Suggested Lamp Item No.: MRC 16 50WAdjustable: 270
Lens: ClearElement: 3000
Watts: 50Lamp Included: Yes
Beam Angle: 27 DegreesIndustry Type: Healthcare
Item: Examination LightLight Output: 73,000 Lux @ 16"
Switch: RockerColor Temp.: 2700K
Overall Reach: 36"Voltage: 120
Construction: Aluminum/PlasticLamp Type: Halogen
Arm Length: 32"Cord Length: 8 ft.
Medical Lighting Mounting Type: ClampCord Type: Plug In
Standards: UL/cULCountry of Origin (subject to change): Switzerland

Description

Examination Light, Clamp, Halogen Lamp Type, 50 Watts, 120 Voltage, 2700K Color Temp., Light Output 73,000 Lux @ 16 In., White Color, 270 Adjustable, Clear Lens, 3000 Element, Arm Length 32 In., Overall Reach 36 In., Cord Length 8 ft., Rocker Switch, Suggested Lamp Item No. MRC 16 50W, Includes clamp, Beam Angle 27 Degrees , Construction Aluminum/Plastic, Plug In Cord Type, Yes Lamp Included, Standards UL/CUL

Reviews