LED Task Light, 24V, 10 Deg, Pivoting Head

WALDMANN| Zoro #: G0415597| Mfr #: 112459004

$367.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415597 Mfr #: 112459004
Lamp Included: YesMaterial of Construction: Aluminum
Cord Conductor: 18/2Cord Length: 10 ft.
Lamp Type: LEDWatts: 6
Manufacturers Warranty Length: 10 yr.Mounting Type: Screw-Down Base
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionColor: Black
Lumens: 400Switch: Dial
Waterproof: YesItem: Pivoting Head Task Light
Voltage: 24Task Light Type: Pivoting Head Task Light
Country of Origin (subject to change): Germany

Product Description

Pivoting Head Task Light, LED Lamp Type, 6 Watts, 24 Voltage, Lumens 400, Lamp Included Yes, Dial Switch, Black Color, Waterproof Yes, 10 ft. Cord Length, Material of Construction Aluminum, Mounting Type Screw-Down Base, Cord Conductor 18/2, Manufacturers Warranty Length 10 yr.

Product Reviews

Save 15%. Sign up for Z-mail.