LED Task Light, 24V, 60 Deg, Recessed

WALDMANN |Zoro #: G1448526|Mfr #: 112560001-00003166

$403.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448526 Mfr #: 112560001-00003166
Item: Task LightType: Flat
Lamp Type: LEDWatts: 12
Cord Length: 10 ft.Includes: Lamp
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionVoltage: 24VDC
Mounting Type: RecessedOverall Length: 11.2"
Country of Origin (subject to change): Germany

Product Description

Task Light, Flat, LED Lamp Type, 24VDC Voltage, 12 Watts, Overall Length 11.2 In., Cord Length 10 ft., Recessed Mounting Type, Includes Lamp

Product Reviews

Save 15% when you sign up for Z-mail.