Linear Machine Light, 24V, 60 Deg, Surface

WALDMANN| Zoro #: G1372016| Mfr #: 112560000-00003069

$378.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372016 Mfr #: 112560000-00003069
Watts: 12Cord Length: 10 ft.
Overall Length: 11.2"Lamp Type: LED
Tube Material: AluminumAverage Life: 50, 000 hrs.
Machine Tool Light Type: Linear Machine Tool LightGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Linear Machine Tool LightLumens: 510
Ballast: No BallastVoltage: 24VDC
Mounting Type: SurfaceCountry of Origin (subject to change): Germany

Product Description

Linear Machine Tool Light, Flat, LED Lamp Type, 24VDC Voltage, 12 Watts, 510 Lumens, Overall Length 11.2 In., Tube Material Aluminum, Cord Length 10 ft., Surface Mounting Type, Ballast No Ballast, Average Life 50, 000 hrs.

Product Reviews

Save 15%. Sign up for Z-mail.