LED Task Light, Gooseneck, 24V, 6 Deg

WALDMANN |Zoro #: G2207773|Mfr #: 112373M20

$373.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207773 Mfr #: 112373M20
Item: Task LightType: Gooseneck
Lamp Type: LEDWatts: 1 x 3
Cord Length: 18 ft.Includes: Lamp, Detachable Head
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionVoltage: 24
Overall Length: 30"Special Features: Detachable Head
Country of Origin (subject to change): Germany

Product Description

Task Light, Gooseneck, LED Lamp Type, 1 x 2 Watts, 24 Voltage, Black Color, Waterproof Yes, 30 In. Overall Reach, 18 ft. Cord Length, 6 Degrees Beam Angle, Cord Conductor 18/2, Includes Lamp, Detachable Head, Special Features Detachable Head, Manufacturers Warranty Length 10 Years

Product Reviews

Save 15% when you sign up for Z-mail.