SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Machine Tool Light, Acrylic, 17W, 40.6 In

WALDMANN| Zoro #: G1276353| Mfr #: 128100900

$307.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120 to 277VACCord Length: 8 ft.Average Life: 20,000 hrs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276353 Mfr #: 128100900
Voltage: 120 to 277VACCord Length: 8 ft.
Average Life: 20,000 hrs.Mounting Type: Bracket
Ballast: Built-in ElectronicIncludes: Mounting Brackets, Cordset
Outside Dia.: 2.75"Machine Tool Light Type: Tubular Machine Tool Light
Lumens: 1400Item: Tubular Machine Tool Light
Watts: 17Tube Material: Acrylic
Industry Type: HealthcareRecommended Lamp: 6XV01
Lamp Type: FluorescentGauge/Conductor: 18/3
Special Features: WaterproofOverall Length: 40.6"
Cord Type: SJOWStandards: UL, cUL
Country of Origin (subject to change): Germany

Description

Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, 1400 Lumens, Outside Dia. 2.75 In., Overall Length 40.6 In., Tube Material Acrylic, Cord Length 8 ft., Cord Type SJOW, Gauge/Conductor 18/3, Bracket Mounting Type, Recommended Lamp 6XV01, Ballast Built-in Electronic, Average Life 20,000 hrs., Special Features Waterproof, Includes Mounting Brackets, Cordset, Standards UL, cUL

Reviews