WALDMANN Compact Fluorescent Tubular Machine Tool Light

WALDMANN| Zoro #: G0307072| Mfr #: 619063010-00077590

$327.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 110 to 230VACAverage Life: 20,000 hrs.Mounting Type: Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307072 Mfr #: 619063010-00077590
Voltage: 110 to 230VACAverage Life: 20,000 hrs.
Mounting Type: BracketBallast: Built-in Electronic
Outside Dia.: 2.75"Machine Tool Light Type: Tubular Machine Tool Light
Lumens: 2900Item: Tubular Machine Tool Light
Watts: 36Industry Type: Healthcare
Recommended Lamp: 6V039Lamp Type: Fluorescent
Tube Material: AcrylicSpecial Features: Waterproof
Overall Length: 21.5"Standards: UL, cUL
Country of Origin (subject to change): Germany

Description

Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, 2900 Lumens, Outside Dia. 2.75 In., Overall Length 21.5 In., Tube Material Acrylic, Bracket Mounting Type, Recommended Lamp 6V039, Ballast Built-in Electronic, Average Life 20,000 hrs., Special Features Waterproof, Standards UL, cUL

Reviews