Machine Tool Light, Glass, 108W, 67.4 In

WALDMANN| Zoro #: G2072847| Mfr #: 138491001-00488841

$654.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120 to 277VACAverage Life: 20,000 hrs.Mounting Type: Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072847 Mfr #: 138491001-00488841
Voltage: 120 to 277VACAverage Life: 20,000 hrs.
Mounting Type: BracketBallast: Built-in Electronic
Outside Dia.: 2.75"Machine Tool Light Type: Tubular Machine Tool Light
Lumens: 10,000Item: Tubular Machine Tool Light
Watts: 108Industry Type: Healthcare
Recommended Lamp: (2) 5AE35Lamp Type: Fluorescent
Tube Material: GlassSpecial Features: Waterproof
Overall Length: 67.4"Standards: UL, cUL
Country of Origin (subject to change): Germany

Description

Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 108 Watts, 10,000 Lumens, Outside Dia. 2.75 In., Overall Length 67.4 In., Tube Material Glass, Bracket Mounting Type, Recommended Lamp (2) 5AE35, Ballast Built-in Electronic, Average Life 20,000 hrs., Special Features Waterproof, Standards UL, cUL

Reviews