KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Tool Light, Glass, 17W, 40.6 In

WALDMANN| Zoro #: G0612866| Mfr #: 128100901

$358.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 8 ft.
Voltage: 120 to 277VAC
Includes: Mounting Brackets, Cordset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612866 Mfr #: 128100901
Cord Length: 8 ft.Voltage: 120 to 277VAC
Includes: Mounting Brackets, CordsetCord Type: SJOW
Overall Length: 40.6"Lumens: 1400
Recommended Lamp: 6XV01Machine Tool Light Type: Tubular Machine Tool Light
Outside Dia.: 2.75"Gauge/Conductor: 18/3
Average Life: 20,000 hrs.Item: Tubular Machine Tool Light
Special Features: WaterproofMounting Type: Bracket
Lamp Type: FluorescentTube Material: Glass
Watts: 17Ballast: Built-in Electronic
Standards: UL, cULCountry of Origin (subject to change): Germany

Description

Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, 1400 Lumens, Outside Dia. 2.75 In., Overall Length 40.6 In., Tube Material Glass, Cord Length 8 ft., Cord Type SJOW, Gauge/Conductor 18/3, Bracket Mounting Type, Recommended Lamp F17T8/SPX41/ECO, Ballast Built-in Electronic, Average Life 20,000 hrs., Special Features Waterproof, Includes Mounting Brackets, Cordset, Standards UL, cUL

Reviews