Machine Tool Light, Glass, 48W, 41.2 In

WALDMANN| Zoro #: G1244975| Mfr #: 138451001-00019672

$383.95 /ea

This item ships free. Details.Standard ground shipping.
Voltage: 120 to 277VACLamp Type: FluorescentRecommended Lamp: (2) 5AE26
Save 15%. Sign up for Z-mail.


Zoro #: G1244975 Mfr #: 138451001-00019672
Voltage: 120 to 277VACLamp Type: Fluorescent
Recommended Lamp: (2) 5AE26Industry Type: Healthcare
Standards: UL, cULOutside Dia.: 2.75"
Watts: 48Overall Length: 41.2"
Machine Tool Light Type: Tubular Machine Tool LightAverage Life: 20,000 hrs.
Ballast: Built-in ElectronicLumens: 4000
Item: Tubular Machine Tool LightMounting Type: Bracket
Tube Material: GlassSpecial Features: Waterproof
Country of Origin (subject to change): Germany


Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 48 Watts, 4000 Lumens, Outside Dia. 2.75 In., Overall Length 41.2 In., Tube Material Glass, Bracket Mounting Type, Recommended Lamp (2) 5AE26, Ballast Built-in Electronic, Average Life 20,000 hrs., Special Features Waterproof, Standards UL, cUL