SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

MachineTool Light, CFL, Acrylic, 24W, 19.5In

WALDMANN| Zoro #: G1764664| Mfr #: 112913010-00488729

$293.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 100 to 277VACAverage Life: 20,000 hrs.Mounting Type: Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764664 Mfr #: 112913010-00488729
Voltage: 100 to 277VACAverage Life: 20,000 hrs.
Mounting Type: BracketBallast: Built-in Electronic
Outside Dia.: 2.75"Machine Tool Light Type: Tubular Machine Tool Light
Lumens: 2000Item: Tubular Machine Tool Light
Watts: 24Industry Type: Healthcare
Recommended Lamp: 6V036Lamp Type: Fluorescent
Tube Material: AcrylicSpecial Features: IP67
Overall Length: 19.5"Standards: UL, cUL
Country of Origin (subject to change): Germany

Description

Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, 2000 Lumens, Outside Dia. 2.75 In., Overall Length 19.5 In., Tube Material Acrylic, Bracket Mounting Type, Recommended Lamp 6V036, Ballast Built-in Electronic, Average Life 20,000 hrs., Special Features IP67, Standards UL, cUL

Reviews