SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Table Clamp, 65-135mm, Black, Steel

WALDMANN| Zoro #: G1292627| Mfr #: 190033019

$37.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Table ClampDescription/Special Features: 65-135mmIncludes: Mounting screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292627 Mfr #: 190033019
Item: Table ClampDescription/Special Features: 65-135mm
Includes: Mounting screwsHandle: No
Finish: BlackFor Use With: LED Work Lights
Housing Material: MetalCountry of Origin (subject to change): Germany

Description

Table Clamp, Description/Special Features 65-135mm, For Use With LED Work Lights, Housing Material Metal, Finish Black, Handle No, Includes Mounting Screws

Reviews