This item is Discontinued.

Waldmann Task Light, Articulating, 24 W, Silver 113572000-00740185

Task Light, Articulating, 24 W, Silver (Discontinued)

  • Mfr # 113572000-00740185
  • Zoro # G303046320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113572000-00740185
Zoro #
G303046320
UPC #
-
Country of Origin
Germany

Dimensions

Arm Length
15 7/10 in
Cord Length
11 ft
Power Cord Length
11 ft

Details

Item
Task Light
Lamp Type
LED
Watts
24 W
Lumens
1,300 lm
Voltage
100 to 240 V
Lamp Included
Yes
Color
Silver
Color Temperature
4000K
Cord Type
Three-Prong Plug
Special Features
3D Head Joint, Spring-Balanced Arm, Touch Panel Integrated
Task Light Type
Dual Spring-Loaded Arm
Dimmable
Yes
Material of Construction
Aluminum
Overall Reach
40 in
Standards
cETL, ETL Listed
Transformer
Electronic
Includes
Plug
Switch
Multi-Function Switch
Lamp Life
50,000 hr
Switch Type
Multi-Function Switch
Lighting Technology
LED
Product Type
Task light
Arm Material
Aluminum
Electrical Connection Type
Plug
Plug Type
Three Prong
Features
Glare-Free Clear Prismatic Lens, Spring Balanced Arm
Arm Adjustability
Any Which Way
Bulb Wattage
24 W
Maximum Brightness
1,300 lm
Application
Assembly, Inspection or Office Environments, Laboratories, Quality Control Workspaces
Arm Reach
30.9 in
Color Rendering Index
80
Arm Design
Articulating
Includes Bulb
Yes
Operating Voltage
100 to 240V AC
Head Material
Aluminum
Mount Type
Bracket
IP Rating
IP20

Description

Task Light, Arm Reach 30.9 in, Arm Design Articulating, Bulb Wattage 24 W, Color Silver, IP Rating IP20, Lighting Technology LED, Maximum Brightness 1,300 lm, Mount Type Bracket, Operating Voltage 100 to 240V AC, Power Cord Length 11 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 4000K, Electrical Connection Type Plug, Head Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.