Task Light, Articulating Arm, 20W, 12VAC

WALDMANN| Zoro #: G2252214| Mfr #: 112416065-00071670

$248.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2252214 Mfr #: 112416065-00071670
Cord Conductor: 18/2Lamp Type: Halogen
Material of Construction: AluminumLamp Included: Yes
Watts: 20Manufacturers Warranty Length: 10 yr.
Mounting Type: Screw-Down BaseColor: Black
Lumens: 1500Switch: Rocker
Waterproof: NoItem: Articulating Arm Task Light
Arm Length: 27"Overall Reach: 27"
Includes: CordSpecial Features: 5-Axis Arm
Voltage: 12Cord Length: 6 ft.
Cord Type: SJTTask Light Type: Articulating Arm Task Light
Country of Origin (subject to change): Germany

Product Description

Articulating Arm Task Light, Halogen Lamp Type, 20 Watts, 27 In. Arm Length, 12 Voltage, Lumens 1500, Lamp Included Yes, Rocker Switch, Black Color, Waterproof No, 27 In. Overall Reach, 6 ft. Cord Length, Material of Construction Aluminum, Mounting Type Screw-Down Base, Cord Conductor 18/2, Cord Type SJT, Includes Cord, Special Features 5-Axis Arm, Manufacturers Warranty Length 10 yr.

Product Reviews

Save 15%. Sign up for Z-mail.