Task Light, Gooseneck, 20W, 120VAC

WALDMANN| Zoro #: G1176524| Mfr #: 112415081-00071609

$249.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176524 Mfr #: 112415081-00071609
Lamp Included: YesMaterial of Construction: Aluminum
Cord Conductor: 18/2Lamp Type: Halogen
Watts: 20Manufacturers Warranty Length: 10 yr.
Mounting Type: Screw-Down BaseColor: Black
Lumens: 1500Switch: Rocker
Waterproof: NoItem: Gooseneck Task Light
Arm Length: 24"Overall Reach: 24"
Voltage: 120Transformer: Plug In
Cord Length: 10 ft.Cord Type: SPT-2
Task Light Type: Gooseneck Task LightCountry of Origin (subject to change): Germany

Product Description

Gooseneck Task Light, Halogen Lamp Type, 20 Watts, 24 In. Arm Length, 120 Voltage, Lumens 1500, Lamp Included Yes, Rocker Switch, Plug In Transformer, Black Color, Waterproof No, 24 In. Overall Reach, 10 ft. Cord Length, Material of Construction Aluminum, Mounting Type Screw-Down Base, Cord Conductor 18/2, Cord Type SPT-2, Manufacturers Warranty Length 10 yr.

Product Reviews

Save 15%. Sign up for Z-mail.