Task Light, Gooseneck, 20W, 12VAC

WALDMANN |Zoro #: G0875691|Mfr #: 112414085-00071639

$298.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875691 Mfr #: 112414085-00071639
Item: Task LightType: Gooseneck
Lamp Type: HalogenWatts: 20
Color: BlackWaterproof: No
Cord Length: 6 ft.Beam Angle: 24 Degrees
Cord Conductor: 18/2Includes: Lamp
Manufacturers Warranty Length: 10 YearVoltage: 12
Mounting Type: Screw-On SurfaceMaterial of Construction: Powder-Coated Metal
Overall Reach: 24"Arm Length: 24"
Transformer: NoSwitch: Rocker
Cord Type: SJTCountry of Origin (subject to change): Germany

Product Description

Task Light, Gooseneck, Halogen Lamp Type, 20 Watts, Rocker Switch, 12 Voltage, No Transformer, Black Color, Waterproof No, 24 In. Arm Length, 24 In. Overall Reach, 6 ft. Cord Length, 24 Degrees Beam Angle, Material of Construction Powder-Coated Metal, Mounting Type Screw-On Surface, Cord Conductor 18/2, Cord Type SJT, Includes Lamp, Manufacturers Warranty Length 10 Year

Product Reviews

Save 15% when you sign up for Z-mail.