Task Light, LED, 120V, 10 Deg, Articulating

WALDMANN| Zoro #: G0644892| Mfr #: 112463007

$619.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644892 Mfr #: 112463007
Lamp Included: YesMaterial of Construction: Aluminum
Cord Conductor: 18/2Cord Length: 10 ft.
Lamp Type: LedWatts: 6
Manufacturers Warranty Length: 10 yr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Color: blackLumens: 400
Switch: DialWaterproof: Yes
Item: Articulating Arm Task LightVoltage: 120 to 240
Overall Reach: 32"Task Light Type: Articulating Arm Task Light
Country of Origin (subject to change): Germany

Product Description

Task Light, Articulating Arm, LED Lamp Type, 3 x 3 Watts, 120/240 Voltage, Black Color, Waterproof Yes, 32 In. Overall Reach, 10 ft. Cord Length, 10 Degrees Beam Angle, Cord Conductor 18/2, Includes Lamp, Articulating Arm, Manufacturers Warranty Length 10 Years

Product Reviews

Save 15%. Sign up for Z-mail.