Task Light, LED, 24V, 10 Deg

WALDMANN| Zoro #: G1238885| Mfr #: 112459001

$406.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238885 Mfr #: 112459001
Lamp Included: YesCord Conductor: 18/2
Cord Length: 10 ft.Lamp Type: LED
Material of Construction: AluminumWatts: 6
Manufacturers Warranty Length: 10 yr.Mounting Type: Screw Down Base
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionColor: Black
Lumens: 400Switch: Dial
Waterproof: YesItem: Pivoting Head Task Light
Voltage: 24Includes: Switch
Task Light Type: Pivoting Head Task LightCountry of Origin (subject to change): Germany

Product Description

Task Light, Pivoting Head, LED Lamp Type, 3 x 3 Watts, 24VAC/DC Voltage, Black Color, Waterproof Yes, 10 ft. Cord Length, 10 Degrees Beam Angle, Cord Conductor 18/2, Includes Lamp, Pivoting Head, Switch, Special Features Pivoting Head, Manufacturers Warranty Length 10 Years

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.