20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Task Light, LED, Goosneck, 120/240V, 10 Deg

WALDMANN| Zoro #: G1223966| Mfr #: 112462007

$503.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223966 Mfr #: 112462007
Lamp Included: YesMaterial of Construction: Aluminum
Cord Conductor: 18/2Cord Length: 10 ft.
Lamp Type: LEDWatts: 6
Manufacturers Warranty Length: 10 yr.Mounting Type: Screw Down Base
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionColor: Black
Lumens: 400Switch: Dial
Waterproof: YesItem: Gooseneck Task Light
Voltage: 120 to 240Overall Reach: 20"
Arm Length: 24"Task Light Type: Gooseneck Task Light
Country of Origin (subject to change): Germany

Product Description

Task Light, Gooseneck, LED Lamp Type, 3 x 3 Watts, 120/240 Voltage, Black Color, Waterproof Yes, 24 In. Overall Reach, 10 ft. Cord Length, 10 Degrees Beam Angle, Cord Conductor 18/2, Includes Lamp, Manufacturers Warranty Length 10 Years

Product Reviews

Save 15%. Sign up for Z-mail.