WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Task Light, LED, Goosneck, 24V, 10 Deg

WALDMANN| Zoro #: G1136484| Mfr #: 112462001

$439.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Task Light Type: Gooseneck Task Light
Mounting Type:
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1136484 Mfr #: 112462001
Task Light Type: Gooseneck Task LightMounting Type:
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionItem: Gooseneck Task Light
Waterproof: YesLumens: 400
Switch: DialCord Length: 10 ft.
Overall Reach: 20"Lamp Included: Yes
Color: BlackVoltage: 24
Arm Length: 24"Cord Conductor: 18/2
Manufacturers Warranty Length: 10 yr.Lamp Type: Led
Watts: 6Material of Construction: Aluminum
Country of Origin (subject to change): Germany

Product Description

Task Light, Gooseneck, LED Lamp Type, 3 x 3 Watts, 24VAC/DC Voltage, Black Color, Waterproof Yes, 24 In. Overall Reach, 10 ft. Cord Length, 10 Degrees Beam Angle, Cord Conductor 18/2, Includes Lamp, Manufacturers Warranty Length 10 Years

Product Reviews