Tubular Light Mounting Bracket, Long L

WALDMANN| Zoro #: G1004281| Mfr #: SK1021019-00010286

$22.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004281 Mfr #: SK1021019-00010286
Description/Special Features: Bolt DownApplication: Requires Two When Mounting with Waldmann Tubular Machine Tool Lights
Housing Material: MetalType: Long L
Item: Tubular Light Mounting BracketIncludes: Mounting Screws
Finish: GalvanizedCountry of Origin (subject to change): Germany

Product Description

Tubular Light Mounting Bracket, Long L, Application Requires Two When Mounting with Waldmann Tubular Machine Tool Lights, Description/Special Features Bolt Down, For Use With G3383703, G1244975, G2673851, G2968314, **3PYA8**, G1276353, G0612866, G3062001, G3015363, G2526011, **3PYD2**, G1764664, G2595871, G0307072 and G2158685, Housing Material Metal, Finish Galvanized, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.