Walter
HSS Parabolic Stub Drill, A1148-4.2
Mfr # 5057192
Zoro # G7294246
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth x Dia. Ratio 3xD
Explore More Products
- WALTER Screw Machine Drill Bit, 2.70 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-2.7
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/4IN
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-1/4IN
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-13
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/8IN
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-5.55
- WALTER Screw Machine Drill Bit, 6.20 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-6.2
- WALTER Screw Machine Drill Bit, 12.60 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-12.6
- WALTER Screw Machine Drill Bit, 1.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-1.2
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14212
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49413
- Walter Screw Machine Length Drill Bits