Walter
HSS Parabolic Stub Drill, A1148-6.8
- Mfr # 5057221
- Zoro # G7294237
$13.99
/ea
Subtotal: $13.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Depth x Dia. Ratio 3xD
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER HSS Parabolic Stub Drill, A1148-No.40 5057084
- WALTER HSS Parabolic Stub Drill, A1148-4.2 5057192
- WALTER HSS Parabolic Stub Drill, A1148-7/32in 5057234
- WALTER Walter Titex - Stub length drill 5057153
- OSG Screw Machine Drill Bit, 3.26 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595326
- OSG Screw Machine Drill Bit, 6.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8670600
- MORSE Screw Machine Drill, Series 1435, Imperial, 1 Drill Size Fraction, 00394 Drill Size Decimal 15248
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #59, #59 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish 95002859
- ROCKY MOUNTAIN TWIST Screw Machine Length Drill Bit, Z Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish 95003025
- WESTWARD Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 5TVU6
- OSG Flat Bottom Drill Bit, 8.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 3330850
- Walter Drill Bits