Walter
HSS Parabolic Stub Drill, A1148-No.29
- Mfr # 5057071
- Zoro # G7294438
$6.99
/ea
Subtotal: $6.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Depth x Dia. Ratio 3xD
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER HSS Parabolic Stub Drill, A1148-No.40 5057084
- WALTER HSS Parabolic Stub Drill, A1148-7/32in 5057234
- WALTER HSS Parabolic Stub Drill, A1148-No.27 5057069
- WALTER HSS Parabolic Stub Drill, A1148-3.2 5057177
- TITEX Screw Machine Length Drill Bits, 0.3189" Diameter, 3xD, Carbide, no co DC150-03-08.100D0-WJ30RE
- WIDIA Screw Machine Drill Bit, 2.80 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS201A02800
- OSG Screw Machine Drill Bit, 19.76 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 520077812
- M.A. FORD 15.5 mm Size, Carbide, Straight Shank 20561020
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-0626
- NACHI Screw Machine Length HSS Drill - 41/64in 1265864
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish C15124
- Walter Screw Machine Length Drill Bits