Walter
HSS Parabolic Stub Drill, A1148-No.40
- Zoro #: G7294395
- Mfr #: 5057084
Key Features
- Item: Stub Drill
- Depth x Dia. Ratio: 3xD
$5.66
Subtotal: $5.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter
- MFR #5057084
- Zoro #G7294395
- Country of OriginFrance
- Category Screw Machine Length Drill Bits
Dimensions
Depth x Dia. Ratio | 3xD |
Details
Item | Stub Drill |
Description
Stub Drill, Depth:Dia. Ratio 3xD
Reviews of Walter #5057084
Explore more
- WALTER Walter Titex - Stub length drill 5057153
- WALTER Walter Titex - Stub length drill 5057170
- WALTER HSS Parabolic Stub Drill, A1148-4.2 5057192
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel 95002910
- ZORO SELECT Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004844
- CLE-LINE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23463
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #52, #52 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish 95001851
- OSG Screw Machine Drill Bit, 7.70 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8670770
- OSG Screw Machine Drill Bit, 10.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 859601511
- OSG Screw Machine Drill Bit, 16.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 6166711
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2460 35510
- Walter Screw Machine Length Drill Bits