Walter
Indexable Face Mill, 12 Inserts, 0.394 in Cut Depth
- Zoro #: G2942660
- Mfr #: F2010.B.200.Z12.10.R441M
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Face Mill
- Depth of Cut: 0.3940"
- Number of Inserts: 12
- Arbor Dia.: 2.3620 in
- Overall Length: 2.4800"
- Side Cutting Edge Angle: 0 Degrees
- Standards: ISO 6462-C (4 Bolts)
- Max. Cutting Dia.: 8.1100 in
$2,729.91
Ships from United States
Subtotal: $2,729.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #F2010.B.200.Z12.10.R441M Specifications
- Zoro #: G2942660
- Mfr #: F2010.B.200.Z12.10.R441M
- Item: Indexable Face Mill
- Depth of Cut: 0.3940"
- Number of Inserts: 12
- Arbor Dia.: 2.3620 in
- Overall Length: 2.4800"
- Side Cutting Edge Angle: 0 Degrees
- Standards: ISO 6462-C (4 Bolts)
- Max. Cutting Dia.: 8.1100 in
- Cutting Application: Face Milling
- ANSI Code: F2010.B.200.Z12.10.R441M
- Max. Speed: 4,200 RPM
- Min. Cutting Dia.: 7.8740 in
- Hub Outside Dia.: 6.8430 in
- ISO Number: F2010.B.200.Z12.10.R441M
- Coolant Fed: Non-Coolant Through
- Country of Origin (subject to change): Germany
Description
Indexable Face Mill, Max. Cutting Dia. 8.1100 in, Arbor Dia. 2.3620 in, Depth of Cut 0.3940 in, ANSI Code F2010.B.200.Z12.10.R441M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Reviews of Walter #F2010.B.200.Z12.10.R441M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Indexable Face Mill, 1.181" Cutter Dia, 4 Inserts, 1.50mm Cut Depth, F2330 Series F2330.B22.50.Z04.01,5
- WALTER Walter - Shoulder Miling Cutter LN09 F5041.T22.025.Z03.08
- WALTER Indexable Face Mill, 2.520" Cutter Dia, 6 Inserts, 8.00mm Cut Depth, F2334 Series F2334.B27.080.Z06.08
- WALTER Indexable Face Mill, 12 Inserts, 0.394 in Cut Depth F2010.B.250.Z12.10.R441M
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 2 Inserts, 0.4610 in Cut Depth, F4042 Series F4042.UW19.019.Z02.11
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 6 Inserts, 16.70mm Cut Depth, F4042 Series F4042.B27.080.Z06.16
- WALTER Cartridge for F2010 FR455M lead angle 45 degrees - Right FR455M
- WALTER Walter - Cartridge (Boring) FR663
- WALTER Walter - Cartridge (Boring) FR649
- WALTER Indexable Face Mill, 12 Inserts, 0.079 in Cut Depth F2010.B.250.Z12.02.R729M
- PROTOTYP Indexable Replacement End Mill Heads, unit: inch, Dc: 1.000inch, coati MD025.25.4E6P318-WJ30RD
- Walter Milling Cutters