Walter
Indexable Face Mill, 18 Inserts, 0.433 in Cut Depth
- Zoro #: G2919527
- Mfr #: F2010.B.315.Z18.11.R445M
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Face Mill
- Depth of Cut: 0.4330"
- Number of Inserts: 18
- Arbor Dia.: 2.3620 in
- Overall Length: 3.1500"
- Coolant Fed: Non-Coolant Through
- Min. Cutting Dia.: 12.4020 in
- ISO Number: F2010.B.315.Z18.11.R445M
$4,643.21
Subtotal: $4,643.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #F2010.B.315.Z18.11.R445M Specifications
- Zoro #: G2919527
- Mfr #: F2010.B.315.Z18.11.R445M
- Item: Indexable Face Mill
- Depth of Cut: 0.4330"
- Number of Inserts: 18
- Arbor Dia.: 2.3620 in
- Overall Length: 3.1500"
- Coolant Fed: Non-Coolant Through
- Min. Cutting Dia.: 12.4020 in
- ISO Number: F2010.B.315.Z18.11.R445M
- Side Cutting Edge Angle: 90 Degrees
- Standards: ISO 6462-C (8 Bolts)
- Max. Speed: 3,350 RPM
- ANSI Code: F2010.B.315.Z18.11.R445M
- Cutting Application: Shoulder Milling
- Country of Origin (subject to change): Germany
Description
Indexable Face Mill, Arbor Dia. 2.3620 in, Depth of Cut 0.4330 in, ANSI Code F2010.B.315.Z18.11.R445M, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Reviews of Walter #F2010.B.315.Z18.11.R445M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Cartridge (Boring) EB538.TC06
- WALTER Indexable Profiling End Mill, 0.315" Cutter Dia, 1 Inserts, 0.1570 in Cut Depth, F2139 Series F2139.5.08.070.08-CS
- WALTER Indexable Face Mill, 8 Inserts, 0.236 in Cut Depth F2010.B.125.Z08.06.R455M
- WALTER Indexable Face Mill, 1.969" Cutter Dia, 5 Inserts, 8.00mm Cut Depth, F2334 Series F2334.B27.066.Z05.08
- WALTER Walter - Cartridge (Boring) EB357.TC06
- WALTER Walter - Shoulder Milling Cutter LN13 F5141.W32.040.Z03.12
- WALTER Walter - Cartridge (Boring) FR664
- WALTER Insert Accessories - Cartridge for F2010 FR448M FR448M
- WALTER Walter - Cartridge (Boring) FL646
- WALTER Walter - Shoulder Milling Cutter M5130-025-A25-02-15
- WALTER Walter - Shoulder Mill M4132-025-W25-04-06
- Walter Milling Cutters