Walter
Indexable Face Mill, 1.969" Cutter Dia, 5 Inserts, 8.00mm Cut Depth, F2334 Series
- Zoro #: G8173925
- Mfr #: F2334.B27.066.Z05.08
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Face Mill
- Cutter Dia.: 1.969"
- Series: F2334
- Depth of Cut: 8.00mm
- Number of Inserts: 5
- Arbor Dia.: 27.00mm
- Diameter: 1.969"
- Material: All ISO
$811.00
Subtotal: $811.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #F2334.B27.066.Z05.08 Specifications
- Zoro #: G8173925
- Mfr #: F2334.B27.066.Z05.08
- Item: Indexable Face Mill
- Cutter Dia.: 1.969"
- Series: F2334
- Depth of Cut: 8.00mm
- Number of Inserts: 5
- Arbor Dia.: 27.00mm
- Diameter: 1.969"
- Material: All ISO
- ISO Number: F2334.B27.066.Z05.08
- Features: 4, 6 or 8 Cutting Edges per Indexable Insert, With Indexing Surfaces
- ANSI Code: F2334.B27.066.Z05.08
- Insert Cutting Edge Length: 8.00mm
- Cutting Application: Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
- Standards: ISO 6462-A
- Coolant Fed: Coolant Through
- Compatible Hardware: FS1030 T20 Clamping Screw
- Insert Holding Type: Hexagon Socket Head Cap Screw
- Max. Cutting Dia.: 66.00mm
- Overall Length: 50.00mm
- Number of Coolant Holes: 2
- Max. Speed: 20,000 RPM
- Country of Origin (subject to change): China
Description
Indexable Face Mill, Max. Cutting Dia. 66.00mm, Arbor Dia. 27.00mm, Depth of Cut 8.00mm, ANSI Code F2334.B27.066.Z05.08, Compatible Hardware FS1030 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Reviews of Walter #F2334.B27.066.Z05.08
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Cartridge (Boring) EB606.WXP15
- WALTER Walter - MININOVEX F4042.UB13.038.Z03.11
- WALTER Walter - Shoulder Milling Cutter LN13 F5141.B27.080.Z07.12
- WALTER Insert & Holder Hardware FK307 FK307
- WALTER Walter - Cartridge (Boring) EB363.TC11.CS
- WALTER Indexable Face Mill, 12 Inserts, 0.079 in Cut Depth F2010.B.200.Z12.02.R729M
- WALTER Walter - Cartridge (Boring) FR649
- WALTER Walter - Cartridge (Boring) FR664
- WALTER Walter - Cartridge (Boring) FR644
- WALTER Indexable Face Mill, 6 Inserts, 0.472 in Cut Depth F2010.B.080.Z06.12.R752M
- WALTER Walter - Combi Porcupine Cutter Front Peice F2238CE.C.063.Z02.044
- Walter Indexable Milling Cutters