Walter
Indexable Parting and Grooving Tool Holder, G1221-32SR-3T10-GX16-P, 9.8062 in L
- Zoro #: G2920288
- Mfr #: G1221-32SR-3T10-GX16-P
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Parting and Grooving Tool Holder
- Overall Length: 9.8062"
- Cutting Direction: Right Hand
- ISO Number: G1221-32SR-3T10-GX16-P
- Insert Style: GX
- Cutting Location: Internal
- Toolholder Style: G1221
- Coolant Fed: Coolant Through
$478.20
Ships from United States
Subtotal: $478.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #G1221-32SR-3T10-GX16-P Specifications
- Zoro #: G2920288
- Mfr #: G1221-32SR-3T10-GX16-P
- Item: Indexable Parting and Grooving Tool Holder
- Overall Length: 9.8062"
- Cutting Direction: Right Hand
- ANSI Code: G1221-32SR-3T10-GX16-P
- ISO Number: G1221-32SR-3T10-GX16-P
- Insert Style: GX
- Cutting Location: Internal
- Toolholder Style: G1221
- Coolant Fed: Coolant Through
- Product Family: Novex-Cut
- Insert Holding Type: Screw Clamping
- Country of Origin (subject to change): Germany
Description
Boring Bar
Reviews of Walter #G1221-32SR-3T10-GX16-P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-4T10-GX16-P, 9.8062 in L G1221.20SR-4T10-GX16-P
- WALTER Indexable Parting and Grooving Tool Holder, G1221-32SR-4T10-GX16-P, 9.8062 in L G1221-32SR-4T10-GX16-P
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L G1221.20SR-3T10-GX16-P
- WALTER Boring bar with coolant - negative - clamp / wedge A12S-DCLNR3 A12S-DCLNR3
- WALTER Walter Capto - Boring bar - positive - screw C4-SCLCR-17090-09 C4-SCLCR-17090-09
- WALTER Boring bar - Threading S24T-NTSIR22-98 S24T-NTSIR22-98
- WALTER Boring Bar Holders & Adapters, Eccentric sleeve, FS2133 FS2133
- WALTER Boring Bar Holders & Adapters, Eccentric sleeve, FS1208 FS1208
- WALTER Boring Bar Holders & Adapters Eccentric sleeve FS1207 FS1207
- MICRO 100 Quick Change Boring Tool, 2.500" L, C2 Micrograin Carbide QBM-3001000
- SOWA S20USVQBR3 Indexable Boring Bar 145977
- Walter Indexable Boring Bars