Walter

Indexable Parting and Grooving Tool Holder, G1221-32SR-4T10-GX16-P, 9.8062 in L

Walter Indexable Parting and Grooving Tool Holder,  G1221-32SR-4T10-GX16-P,  9.8062 in L G1221-32SR-4T10-GX16-P
Hover or click to zoom Tap to zoom
Key Features
  • Item: Indexable Parting and Grooving Tool Holder
  • Overall Length: 9.8062"
  • Cutting Direction: Right Hand
  • Cutting Location: Internal
  • ISO Number: G1221-32SR-4T10-GX16-P
  • Product Family: Novex-Cut
  • Coolant Fed: Coolant Through
  • Toolholder Style: G1221
See full product details
$443.97

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Walter #G1221-32SR-4T10-GX16-P Specifications

  • Item: Indexable Parting and Grooving Tool Holder
  • Overall Length: 9.8062"
  • Cutting Direction: Right Hand
  • ANSI Code: G1221-32SR-4T10-GX16-P
  • Cutting Location: Internal
  • ISO Number: G1221-32SR-4T10-GX16-P
  • Product Family: Novex-Cut
  • Coolant Fed: Coolant Through
  • Toolholder Style: G1221
  • Insert Holding Type: Screw Clamping
  • Insert Style: GX
  • Country of Origin (subject to change): Germany

Description

Boring Bar

Reviews of Walter #G1221-32SR-4T10-GX16-P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.